Weksler Instruments
2-1/2 in. 300 psi Stainless Steel Pressure Gauge
Part #WBY12YPJ4LW | Item #687199 | Manufacturer Part #BY12YPJ4LW
Call for Pricing
EACH
High Pressure:
Product Details
Documents
Specifications
Color Finish: Stainless Steel
Diameter: 2-1/2 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 300
Material: [Brass, Bronze]