Weksler Instruments
2-1/2 x 1/4 in. 160 psi Stainless Steel NPT Pressure Gauge
Part #WBY12YPG4LW | Item #1869502 | Manufacturer Part #BY12YG4LW
Call for Pricing
EACH
High Pressure:
160SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Diameter: 2-1/2 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 160
Low Pressure: 0
Material: Stainless Steel