2 x 1/2 in. 40 to 260F NPT Angle Thermometer

Part #W153FK  |  Item #3545601  |  Manufacturer Part #153F

Call for Pricing EACH

Temperature Range:

40 to 260 Deg F

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Color Finish: Grey

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 6-1/2 in

Material: [Plastic, Aluminum]

Temperature Range: 40 to 260 Deg F