DESCRIPTION

Weksler Instruments 3-1/2 x 1/4 in. Bronze Lower Mount Pressure Gauge in Stainless Steel

WBA13YP4LW

High Pressure:

SPECIFICATIONS

Color Finish
Stainless Steel
Diameter
3-1/2 in
End Connection 1
MNPT
Fitting Size 1
1/4 in
High Pressure
200
IsAcceptableImage
Material
Brass, Bronze
Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY