Weksler Instruments
3-1/2 x 1/4 in. 100 psi Stainless Steel Lower Mount Pressure Gauge
Part #WBA13YPF4LW | Item #3570075 | Manufacturer Part #BA13YPF4LW
Call for Pricing
EACH
High Pressure:
100SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ASME Specifications: ASME B40.1 Grade 1A
Diameter: 3-1/2 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 100
Low Pressure: 0
Material: Stainless Steel