3-1/2 x 1/4 in. 200 psi Bronze Lower Mount Pressure Gauge in Stainless Steel

Part #WBA13YPH4LW  |  Item #3570074  |  Manufacturer Part #BA13YPH4LW

Call for Pricing EACH

High Pressure:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Color Finish: Stainless Steel

Diameter: 3-1/2 in

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 200

Material: [Brass, Bronze]