3-1/2 x 1/4 in. 30 psi Lower Mount Stainless Steel Pressure Gauge

Part #WBA13YPD4LW  |  Item #3570076  |  Manufacturer Part #BA13YPD4LW

Call for Pricing EACH

High Pressure:

30

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

CE Approved: No

Diameter: 3-1/2 in

FM Approved: No

High Pressure: 30

Low Pressure: 0

Material: Stainless Steel

NSF Certified: No

UL Listed: No