3-1/2 x 1/4 in. 300 psi Bronze Lower Mount Pressure Gauge in Stainless Steel

Part #WBA13YPJ4LW  |  Item #3570071  |  Manufacturer Part #BA13YPJ4LW

Call for Pricing EACH

High Pressure:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Stainless Steel

Diameter: 3-1/2 in

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 300

Material: [Brass, Bronze]