30 psi Pressure Gauge

You last purchased this on
 
Weksler Instruments

30 psi Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weksler Instruments

30 psi Pressure Gauge

  • Fast #
  • Part #WUA25A4L
  • Item #34101
  • Manufacturer Part #UA25A4L
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.1 Grade B
Color Finish Name:
Black
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Steel, Bronze, Brass, Plastic
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
Product Type:
Pressure Gauge