Weksler Instruments
30 to 240 Degree F Straight Thermometer
Part #WAS5H942E | Item #3545572 | Manufacturer Part #AS5H9-42E
Call for Pricing
EACH
Temperature Range:
30 to 240 Deg FSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Adjust-angle thermometer can be rotated 180° for simple adjustment
- Easy readability
- Scale is 9" with 3 1/2" stem
- Temperature range: 30° F to 240° F
Specifications
Maximum Temperature: 240
Temperature Range: 30 to 240 Deg F