4-1/2 x 1/4 in. 30 psi Stainless Steel Lower Mount Pressure Gauge
4-1/2 x 1/4 in. 30 psi Stainless Steel Lower Mount Pressure Gauge
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B40.1 Grade 1A
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Pressure - High:
- 30
- Pressure - Low:
- 0