4-1/2 x 1/4 in. 300 psi Bronze Lower Mount Pressure Gauge in Stainless Steel

Part #WBA14YPJ4LW  |  Item #3570078  |  Manufacturer Part #BA14YPJ4LW

Call for Pricing EACH

High Pressure:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Regal Industrial Gauge features bronze bourdon tube, brass socket, and stainless steel movement
  • White enameled aluminum dial with black gradations and numerals
  • Bottom lower connection

Specifications

Color Finish: Stainless Steel

Diameter: 4-1/2 in

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 300

Material: [Brass, Bronze]