Weksler Instruments
4-1/2 x 1/4 in. 60 psi Bronze Lower Mount Pressure Gauge in Stainless Steel
Part #WBA14YPE4LW | Item #3570068 | Manufacturer Part #BA14YPE4LW
Call for Pricing
EACH
High Pressure:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Regal Industrial Gauge features bronze bourdon tube, brass socket, and stainless steel movement
- White enameled aluminum dial with black gradations and numerals
- Bottom lower connection
Specifications
Color Finish: Stainless Steel
Diameter: 4-1/2 in
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 60
Material: [Brass, Bronze]