DESCRIPTION

  • May also be used as a throttling device on lines where rapid and excessively pulsating pressures would affect gauge performance or mechanism
  • Rated 600 psi @ 300° F
  • Used to closely regulate fine flow of oil, water, and gas

Weksler Instruments Brass Needle Valve

WBBV4

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Material
Brass
Maximum Pressure
600 psi
Maximum Temperature
300
Valve Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY