DESCRIPTION

  • Helps steady the needle

Weksler Instruments NPT Pressure Snubber

WBW42

Fitting Sizes:

SPECIFICATIONS

Brand Model Compatibility
Dickson 4 in and 8 in Pressure Recorders
End Connection 1
NPT
End Connection 2
MNPT
End Connections
NPT
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Material
Brass
Maximum Pressure
1500 psi
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY