DESCRIPTION

  • Adjust-angle thermometer can be rotated 180° for simple adjustment
  • Easy readability
  • Scale is 9" with 3 1/2" stem
  • Temperature range: 0° F to 120° F

Weksler Instruments Straight Thermometer Only

WAS5H916E

Temperature Range:

SPECIFICATIONS

Maximum Temperature
120
Temperature Range
0 to 120 Deg F

Starting at
Call for Pricing
  • QUANTITY