This product requires certification to purchase.

You last purchased this on
 
Weksler Instruments

  • Fast #
  • Part #WT1E3D2B
  • Item #578
  • Manufacturer Part #T1E3D2B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weksler Instruments

  • Fast #
  • Part #WT1E3D2B
  • Item #578
  • Manufacturer Part #T1E3D2B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Thermowell with 1" lag
  • Requires Certification

Specifications

Diameter:
1 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Brass