DESCRIPTION

  • Brass bath waste and overflow with fits-all trip lever and assembly 20 gauge Brass tubing

Weld-On 1-1/2 in. 17 ga Brass Trip Lever Waste and Overflow Drain

I61007

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Gauge
17
Material
Brass

Starting at
$62.14
EACH
  • QUANTITY