DESCRIPTION

  • Brass bath waste and overflow with fits-all trip lever and assembly 17 gauge Brass tubing

Weld-On 1-1/2 in. 17 Gauge Trip Lever Waste & Overflow Drain

IPS61009

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Gauge
17
Material
Brass

Starting at
$156.0
EACH
  • QUANTITY