DESCRIPTION

Weld-On 1-1/2 in. 20 ga Brass Pop-Up Waste and Overflow Drain

I61162

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Gauge
20
Material
Brass

Starting at
$138.14
EACH
  • QUANTITY

DOCUMENTS