DESCRIPTION

Weld-On 1-1/2 in. ABS Bath Less

I61026

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
ABS
Schedule Class
40

Starting at
$34.82
EACH
  • QUANTITY

DOCUMENTS