DESCRIPTION

  • Classic Bath Waste and Overflow Brass Flip Top Closure with Test Cap (Less Pipe and Tee)

Weld-On 1-1/2 in. ABS Classic Waste and Overflow Drain Tabletop Less Pipe Plated Polished Chrome

I62011

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY