DESCRIPTION

  • Classic Bath Waste and Overflow Brass Push eN Lift Closure with Test Cap (Less Pipe and Tee)

Weld-On 1-1/2 in. Classic ABS Push Lift Waste & Overflow Drain

I62001

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
ABS

Starting at
$27.67
EACH
  • QUANTITY