DESCRIPTION

Weld-On 1-1/2 in. Push En Lift Trim Waste & Overflow Drain

I62082

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic

Starting at
$15.8
EACH
  • QUANTITY