DESCRIPTION

Weld-On 1-1/2 in. Push Enhanced Lift Fin Kit

I63279

Color Finish

 

SPECIFICATIONS

Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Opening
1-1/2 in
Height
1-1/2 in
Material
Plastic
Schedule Class
40

Starting at
$60.93
EACH
  • QUANTITY