DESCRIPTION

  • Classic Bath Waste and Overflow Brass Push eN Lift Closure with Test Cap (Less Pipe and Tee)

Weld-On 1-1/2 in. Push Lift Classic PVC Waste and Overflow Drain Plated Polished Chrome

I62007

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
PVC

Starting at
$27.39
EACH
  • QUANTITY