DESCRIPTION

Weld-On 1-1/2 in. PVC Push En Lift Rough Waste & Overflow Drain

I62073

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
PVC

Starting at
$16.42
EACH
  • QUANTITY