DESCRIPTION

Weld-On 1-1/2 in. PVC Single Hole Lift Waste and Overflow Drain with Metal Test Kit

I62032

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
PVC

Starting at
$47.27
EACH
  • QUANTITY