DESCRIPTION

Weld-On 1-1/2 in. PVC Single Hole Push and Pull Waste and Overflow Drain Less Pipe

I62039

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Drain Opening
1-1/2 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$125.65
EACH
  • QUANTITY