DESCRIPTION

  • Heavy duty Tubular Size Adjustable Bath Waste and Overflow Fits-All Trip Lever Assembly with Brass Linkage, Brass Bucket and Brass Strainer

Weld-On 1-1/2 in. PVC Trip Lever Waste and Overflow Drain

IPS61052

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
PVC

Starting at
$57.54
EACH
  • QUANTITY