DESCRIPTION
- 18" x 18" available for code required areas
- Approved for type "B" installations
- Collar fits any roof pitch to 45° F
- Elastomer collar heat tested to 180° F
- Tested for ultraviolet, ozone and weather resistance
- Thermoplastic hard base with elastomer collar
Weld-On 1-1/4 - 1-1/2 in. Thermoplastic Roof Flashing
I81751
Length:
SPECIFICATIONS
- Color Finish
- Black
- Fits Pipe Size
- 1-1/4 in - 1-1/2 in
- Length
- 11-1/8 in
- Material
- Plastic
- Width
- 15 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday