DESCRIPTION

  • 24 Gauge Galvanized base
  • Adjustable multi-size flashign fits 1 1/4"- 3" and 3"- 4" vent pipe
  • Approved for type "B" installations
  • Elastomer collar heat tested to 180° F
  • Fits any roof pitch to 45° F
  • Tested for ultraviolet, ozone and weather resistance

Weld-On 1-1/4 in. Galvanized Base Roof Flashing

I81713

Length:

18 in

SPECIFICATIONS

Fits Pipe Size
1-1/4 in - 3 in
Gauge
24
Length
18 in
Material
Galvanized Steel
Width
18 in

Starting at
$41.71
EACH
  • QUANTITY