DESCRIPTION

  • Fits 1-11/32 hole
  • For use in metal studs and galvanized super-tight brackets
  • Impact resistant to 0 degrees Farenheit, max temp: 160 degrees Farenheit
  • Plastic pipe insulator reduces noise from tubing expansion and contraction
  • Supports copper, CPVC and PEX, tubing trhough metal studs

Weld-On 1-11/32 in. Right Tite Metal Stud Insulation

I89152

Fits Pipe Size:

1 in

SPECIFICATIONS

Fits Pipe Size
1 in
Material
Plastic

Starting at
$0.52
EACH
  • QUANTITY