1-1/2 in. ABS Turn Top Waste and Overflow Drain Satin Nickel
1-1/2 in. ABS Turn Top Waste and Overflow Drain Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in