1-1/4 - 1-1/2 in. Test Ball Bulkpack
1-1/4 - 1-1/2 in. Test Ball Bulkpack
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 4080-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Drains, Waste, Vent
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/4 in - 1-1/2 in
- Length:
- 5-1/4 in
- Tool Type:
- Test Plug