DESCRIPTION

  • Can be used without primer on non-pressure systems if local codes permit
  • High-strength formula for industrial, irrigation, DWV, electrical conduit, pool and spa plumbing, including PVC foam core pipe
  • Medium bodied, fast setting, low VOC ABS Cement for all classes and schedules with interference fit through 6" diameter

Weld-On 1/2 pt PVC Medium Body Cement in Clear

I10097

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Application
PVC
CSA Certified
CSA B137.3
Color Finish
Clear
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/2 pt

Starting at
Call for Pricing
  • QUANTITY