DESCRIPTION

  • Turn top bathtub finish kit with 1 3/8" 16 fine thread or 1 1/2"-11 1/2" pipe thread with Brass bushing, converter bar, overflow plate, with 2" Brass screw

Weld-On 1-3/8 x 1-1/2 in. Lift and Turn Bath Fin Kit

I64049

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Brass
Schedule Class
40

Starting at
$33.3
EACH
  • QUANTITY

DOCUMENTS