DESCRIPTION

Weld-On 1/4 in. Turn PEX Icemaker Valve with Arrestor

I87980

Fitting Sizes:

1/2 in

SPECIFICATIONS

Color Finish
White
Depth
3-1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4-7/8 in
Lead Law Compliant
Yes
Material
Brass
Width
5-3/4 in

Starting at
$155.73
EACH
  • QUANTITY