DESCRIPTION

  • Can be used without primer on non-pressure systems if local codes permit
  • Medium bodied, extremely fast setting, low VOC PVC Cement for all classes and schedules with interference fit through 6" diameter
  • Premium formula for wet conditions and/or quick pressurization
  • Suitable for irrigation, plumbing and pool and spa applications

Weld-On 1/4 pt PVC Medium Body Cement in Aqua Blue

I10850

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Aqua Blue
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/4 pt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY