DESCRIPTION

  • Excellent for cold weather applications
  • Premium,industrial strength, low VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
  • Specially recommended for use on SCH 80 and larger size pipe

Weld-On 1/4 pt PVC Primer in Purple

I10229

Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-656
Application
PVC
Color Finish
Purple
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/4 pt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY