1/2 - 1 in. x 200 ft. Polyethylene Pipe Sleeve in Red
1/2 - 1 in. x 200 ft. Polyethylene Pipe Sleeve in Red
Frequently Purchased Together
Product Details
- Color coded - red for hot, blue for cold
- Available in 0.004, 0.006, 0.01 and 0.025 Inch thickness
- Protects supply tubing in slab foundation
Specifications
- Application:
- CPVC, Copper Pipe, PEX, Plastic
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 1/2 in - 1 in
- Height:
- 3 in
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Product Type:
- Pipe Sleeve
- Thickness:
- 0.004 in
- Weight:
- 1 lb
- Width:
- 2-1/4 in