DESCRIPTION

  • For fittings with interference fit through 12" diameter (non-pressure applications only up to 18") for plumbing applications
  • Formulated for all classes and schedules
  • Heavy-bodied, medium-setting, low-VOC PVC cement
  • With applicator cap

Weld-On 1 pt PVC Heavy Body Low Volatile Organic Compound Cement in Clear

IPS14017

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Clear
IsAcceptableImage
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 pt

Starting at
Call for Pricing
  • QUANTITY