1 pt CPVC and PVC Pipe Aqua Blue Primer
P-75™ Wet 'R Dry™ 1 pt CPVC and PVC Pipe Aqua Blue Primer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quickly softens joining surfaces to promote maximum fusion between pipe and fitting during welding
- Specially formulated for wet and/or quick-set applications
- Very-fast-acting pipe primer pre-softens surfaces to ensure proper PVC/CPVC welding--an essential first step before application of solvent cement
- Meets SCAQMD Rule 1168/316A, ASTM F656, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
- Compatible with all classes and schedules of PVC and CPVC
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-656
- Application:
- Cement
- CARB OTC LEED Compliant:
- Yes
- Collection:
- P-75™ Wet 'R Dry™
- Color:
- Aqua Blue
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Size:
- 1 pt
- Weight:
- 1 lb