16 oz. Plastic Clear Pipe Cement
660™ 16 oz. Plastic Clear Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Joins sheets of PVC shower pan liner together; provides a permanent watertight seal
- Good bond strength develops within a few minutes and is excellent within 24-48 hours; continues to strengthen for weeks
- Fast-drying solvent cement for PVC shower pan liners
- Low-VOC formula reduces solvent emissions for a better working environment
- Can be used on both wet and dry surfaces; working time of 2-20 minutes
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2564
- Application:
- Residential, Commercial
- Collection:
- 660™
- Color:
- Clear
- Height:
- 4 in
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Pipe Compatibility:
- Plastic
- Size:
- 16 oz
- Temperature Range:
- 40 - 110 Deg F
- Type:
- Low VOC, Regular-Bodied, Fast Drying
- Weight:
- 1 lb