1 pt Teal Sealant
Blue Seal™ 1 pt Teal Sealant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finely homogenized PTFE particles fill thread cracks and imperfections for a leak-proof seal
- Heavy-duty, grit-free formula designed specifically for industrial applications and pipelines in high-vibration environments
- Industrial grade sealant with zero VOC content
- 3-years shelf life
- Zero-VOC content minimizes environmental impact and improves working conditions
- Suitable for a wide range of gas, plumbing, and water piping applications
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2564
- Application:
- Plastic Pipe, Metal Pipes, Sewer, Potable Water
- CARB OTC LEED Compliant:
- No
- Collection:
- Blue Seal™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 3000#, 10000#
- Product Type:
- Thread Sealant
- Size:
- 1 pt
- Temperature Range:
- -50 to 455 Deg F (-45 to 235 Deg C)
- UL Listed:
- No
- Weight:
- 1 lb