1 qt Residential Seal Lubricant

You last purchased this on
 
Weld-On®

1 qt Residential Seal Lubricant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

1 qt Residential Seal Lubricant

  • Fast #
  • Part #I87710
  • Item #344504
  • Manufacturer Part #87710
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Designed for slip-on or “O- ring-type joints with rubber or synthetic-rubber gaskets
  • Nontoxic and noncorrosive
  • Primes and lubricates slip-on or "O" ring type joints with rubber or synthetic rubber gaskets
  • 100% water soluble
  • No taste or odor; great for use in potable water systems
  • Requires Certification

Documents


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Name:
Amber
NSF Certified:
No
Origin:
Domestic
Size:
1 qt
Weight:
2 lb