8-1/4 in x 7-15/16 in x 3-1/2 in Ice Maker CPVC Supply Box

You last purchased this on
 
IPS Corporation

8-1/4 in x 7-15/16 in x 3-1/2 in Ice Maker CPVC Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

8-1/4 in x 7-15/16 in x 3-1/2 in Ice Maker CPVC Supply Box

  • Fast #
  • Part #I87972
  • Item #3916311
  • Manufacturer Part #87972
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Valves feature white handle and stamping
  • Contour box design allows easy valve access
  • Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
  • Faceplate of 8-1/4 Inch width x 7-5/16 Inch height
  • Faceplate unassembled in contractor packs
  • Rough opening of 5-3/4 Inch width x 3-1/2 Inch depth x 4-7/8 Inch height
  • Snap-on faceplate accommodates up to 3/4 Inch drywall
  • One-piece box and flange design needs no additional support framing and labor
  • Product covered by one or more of the following patents D411870, D471960
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372G
ASME:
ASME A112.18.1
Application:
Icemaker
Box Material:
Plastic
Depth:
7 in
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF/ANSI 372G
NSF Certified:
Yes
Overall Box Size:
8-1/4 in x 7-15/16 in x 3-1/2 in
Supply Box Connection Type:
CPVC
Supply Box Type:
Ice Maker
Type:
Square
Water Hammer Arrestor Included:
Yes
Width:
8 in