8-3/8 in x 6-1/8 in x 3-3/4 in Washing Machine CPVC Supply Box

You last purchased this on
 
IPS Corporation

Du-All™ 8-3/8 in x 6-1/8 in x 3-3/4 in Washing Machine CPVC Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

Du-All™ 8-3/8 in x 6-1/8 in x 3-3/4 in Washing Machine CPVC Supply Box

  • Fast #
  • Part #I85711
  • Item #1685268
  • Manufacturer Part #85711
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Textured, snap-on frame accommodates up to 1 Inch drywall for a clean finish
  • Center drain Econo Box and DU-All™ faceplates are interchangeable
  • Box can be inverted for top-mount valves and center drain option
  • Rough opening of 8-1/4 Inch width x 3-3/4 Inch depth x 6-1/8 Inch height
  • Oversized KOs will not fall down drain
  • Brass hammer arrester valves installed
  • Raised EZ-out test caps allow for easy removal
  • One-piece construction with raised drip guard contains potential leaks down the drain
  • Extended mounting flange provided
  • Faceplate dimension of 10-3/16 Inch width x 8-13/16 Inch height
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Application:
Washing Machines
Box Material:
Plastic
Collection:
Du-All™
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8 in
Fire Rated:
No
Height:
3 in
Overall Box Size:
8-3/8 in x 6-1/8 in x 3-3/4 in
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
Valve Size:
1/2 in
Water Hammer Arrestor Included:
Yes
Weight:
1 lb
Width:
10 in