8-3/8 in x 6-1/8 in x 3-3/4 in Washing Machine CPVC Supply Box
Du-All™ 8-3/8 in x 6-1/8 in x 3-3/4 in Washing Machine CPVC Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Back of box rests against the back sheetrock wall for sturdy installation
- Solid one-piece construction with raised drip guard contains and directs leaks down the drain
- Patented one-piece design speeds installation versus separate drain and valve boxes
- EZ out test caps are raised for easy removal and KOs are oversized so they won't fall down drain
- Can be inverted for top-mount and center drain option
- Flat box side for secure mounting to the stud
- Various valve mounting options allow dual drain, right drain only or left drain only
- Forward mounted valves give easy access to homeowners for on/off operation
- Center drain Econo Box and DU-All™ faceplates are interchangeable
- Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 Inch drywall for a clean finish
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Washing Machines
- Box Material:
- Plastic
- Collection:
- Du-All™
- Color:
- White
- Depth:
- 11 in
- Fire Rated:
- No
- Height:
- 5 in
- Length:
- 11 in
- Overall Box Size:
- 8-3/8 in x 6-1/8 in x 3-3/4 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- Type:
- Contractor Pack
- Water Hammer Arrestor Included:
- Yes
- Weight:
- 1 lb
- Width:
- 11 in