10-3/16 in x 8-13/16 in x 5-5/8 in Washing Machine Brass PEX connection Supply Box

You last purchased this on
 
IPS Corporation

Du-All™ 10-3/16 in x 8-13/16 in x 5-5/8 in Washing Machine Brass PEX connection Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

Du-All™ 10-3/16 in x 8-13/16 in x 5-5/8 in Washing Machine Brass PEX connection Supply Box

  • Fast #
  • Part #I82057
  • Item #1376174
  • Manufacturer Part #82057
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Back of box rests against the back sheetrock wall for sturdy installation
  • Solid one-piece construction with raised drip guard contains and directs leaks down the drain
  • Patented one-piece design speeds installation versus separate drain and valve boxes
  • EZ out test caps are raised for easy removal and KOs are oversized so they won't fall down drain
  • Can be inverted for top-mount and center drain option
  • Flat box side for secure mounting to the stud
  • Various valve mounting options allow dual drain, right drain only or left drain only
  • Forward mounted valves give easy access to homeowners for on/off operation
  • Center drain Econo Box and DU-All™ faceplates are interchangeable
  • Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 Inch drywall for a clean finish
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Washing Machines
Box Material:
Plastic
Collection:
Du-All™
Color:
White
Fire Rated:
No
Fits Pipe Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
5 in
Length:
11 in
Overall Box Size:
10-3/16 in x 8-13/16 in x 5-5/8 in
Supply Box Connection Type:
PEX
Supply Box Type:
Washing Machine
Type:
Contractor Pack
Water Hammer Arrestor Included:
No
Weight:
1 lb
Width:
10 in